This product requires certification to purchase.

1/2 in. x 260 ft. Plumbers Tape in Pink

Mill-Rose

3-Wrap 1/2 in. x 260 ft. Plumbers Tape in Pink

  • Fast #
  • Part #M70796
  • Item #236148
  • Manufacturer Part #70796
3.3 out of 5 Customer Rating
Brand image
Mill-Rose

3-Wrap 1/2 in. x 260 ft. Plumbers Tape in Pink

  • Fast #
  • Part #M70796
  • Item #236148
  • Manufacturer Part #70796
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed specifically to seal lines carrying steam, water and other liquids
  • Compatible with a broad range of gases and liquids and piping materials
  • Effective across a broad range of temperatures and will not harden or crack on the joints
  • Non-flammable and non-toxic
  • Certified to comply with the provisions of A-A58092
  • 3-Wrap Red Waterline PTFE Thread Seal Tape - maximum density
  • Just 3 wraps is all you need for dependable, leak-proof joints
  • Requires Certification

Documents


Specifications

Collection:
3-Wrap
Color Finish Category:
Pinks
Color Finish Name:
Pink
Length:
260 in
Material:
Plastic
Material Type:
PTFE
Maximum Temperature:
500
UPC:
038091707966
Width:
1/2 in