48 x 1 in. Specialty Boiler Brush
48 x 1 in. Specialty Boiler Brush
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Columbia specialty boiler brush - flat, 48" OAL
Documents
Specifications
- Brush Type:
- Boiler Brush
- Diameter:
- 1/2
- Diameter - Inside 1:
- 1/2
- Diameter - Outside:
- 1 in
- Length:
- 48
- Tool Type:
- Boiler Brush
- UPC:
- 038091840076