520 x 1/2 in. Medium Tape in White
520 x 1/2 in. Medium Tape in White
Package Quantity Info:
Each: 1 Inner Pack: 144 Case: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to seal lines carrying steam, water and other liquids
- This tape has not been stretched during the manufacturing process
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 520
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- PTFE Tape
- Size:
- 520 in x 1/2 in
- Temperature Range:
- -450 to 550 Deg F
- Thickness:
- 0.0025 in
- UL Listed:
- Yes
- UPC:
- 038091709892
- Width:
- 1/2