5/8 in. Power Fitting Brush
5/8 in. Power Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power Fitting Brushes - Hex shank 1/2" (I.D.) carbon steel
Documents
Specifications
- Brush Type:
- Fitting Brush
- Diameter - Inside 1:
- 1/2
- Diameter - Outside:
- 5/8 in
- Material:
- Carbon Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091664313