This product requires certification to purchase.

Carbon Steel and ABS Tube Brush

Mill-Rose

6200 Series Carbon Steel and ABS Tube Brush

  • Fast #
  • Part #M62110
  • Item #1120264
  • Manufacturer Part #62110
4.3 out of 5 Customer Rating
Brand image
Mill-Rose

6200 Series Carbon Steel and ABS Tube Brush

  • Fast #
  • Part #M62110
  • Item #1120264
  • Manufacturer Part #62110
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Hand and power tube brush cleans and scores OD tubing with minimum effort
  • High impact ABS plastic housing with high carbon steel bristles
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
1 in
Diameter - Outside
1-1/8 in
Characteristics & Features
Brush Type
Tube Brush
Collection
6200 Series
Material
Carbon Steel, Plastic
Material Type
ABS
Number of Tools Included
1
Warranty & Product Information
UPC
038091621101