This product requires certification to purchase.

7-1/2 in. Flathead, Phillips and Nut (12 Piece) Screwdriver

Mill-Rose

7-1/2 in. Flathead, Phillips and Nut (12 Piece) Screwdriver

  • Fast #
  • Part #M72151
  • Item #998935
  • Manufacturer Part #72151
4.2 out of 5 Customer Rating
Brand image
Mill-Rose

7-1/2 in. Flathead, Phillips and Nut (12 Piece) Screwdriver

  • Fast #
  • Part #M72151
  • Item #998935
  • Manufacturer Part #72151
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Six drivers in one with interchangeable bits and an ergonomic handle
  • Six drivers: 1/4" and 5/16" nut drivers, 1/4" and 3/16" flat bits, #1 and #2 Phillips bits
  • Requires Certification
Dimensions & Measurements
Number of Pieces
12 Piece
Shaft Length
7-1/2 in
Characteristics & Features
Magnetic
No
Multi-Purpose
6-in-1
Tool Type
Screwdriver
Electrical & Operational Information
Drive Type
Flathead, Nut, Phillips
Warranty & Product Information
ADA Compliant
No
GSA Approved
No
UL Listed
No
UPC
038091721511