This product requires certification to purchase.

7-7/8 in. Fine Brass Welder Brush

Mill-Rose

7-7/8 in. Fine Brass Welder Brush

  • Fast #
  • Part #M73836
  • Item #1841907
  • Manufacturer Part #73836
3.7 out of 5 Customer Rating
Brand image
Mill-Rose

7-7/8 in. Fine Brass Welder Brush

  • Fast #
  • Part #M73836
  • Item #1841907
  • Manufacturer Part #73836
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 36
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Brass utility brush (plastic handle) is ideal for cleaning in tight spots.
  • Use to clean up after soldering, brazing and welding.
  • Requires Certification

Documents

Dimensions & Measurements
Length
7-7/8 in
Width
1/2 in
Characteristics & Features
Handle Material
Plastic
Material
Brass
Warranty & Product Information
Product Type
Brush
UPC
038091738366