This product requires certification to purchase.

1/2 pt Nickel Anti-Seize Lubricant

Mill-Rose

Blue Monster® 1/2 pt Nickel Anti-Seize Lubricant

  • Fast #
  • Part #M76020
  • Item #7940133
  • Manufacturer Part #76020
3.4 out of 5 Customer Rating
Brand image
Mill-Rose

Blue Monster® 1/2 pt Nickel Anti-Seize Lubricant

  • Fast #
  • Part #M76020
  • Item #7940133
  • Manufacturer Part #76020
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Stainless Steel Pipe
CARB OTC LEED Compliant:
No
Collection:
Blue Monster®
Color:
Nickel
GSA Approved:
No
IAPMO Listed:
No
NSF Certified:
No
Size:
8 oz
UL Listed:
No
UPC:
038091760206