This product requires certification to purchase.

2 x 10 yd. 150 Grit Abrasive Cloth

Mill-Rose

Blue Monster® 2 x 10 yd. 150 Grit Abrasive Cloth

  • Fast #
  • Part #M70174
  • Item #3823274
  • Manufacturer Part #70174
5 out of 5 Customer Rating
Brand image
Mill-Rose

Blue Monster® 2 x 10 yd. 150 Grit Abrasive Cloth

  • Fast #
  • Part #M70174
  • Item #3823274
  • Manufacturer Part #70174
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2" Width – 33% wider than traditional 1-1/2" wide plumbers’ rolls. Blue Monster provides contractors with more “surface-to-surface” coverage.
  • Blue Monster Ultra-Flex abrasive cloth - 150 grit cuts and scores faster
  • Requires Certification

Documents

Dimensions & Measurements
Length
10 yd
Width
2 in
Characteristics & Features
Collection
Blue Monster®
Color Finish Name
Bright Blue
Warranty & Product Information
Application
Residential
Product Type
Abrasive Cloth
UPC
038091701742