2 x 1429 in. Plastic PTFE Tape in Blue
Blue Monster® 2 x 1429 in. Plastic PTFE Tape in Blue
Package Quantity Info:
Each: 1 Inner Pack: 27 Case: 27-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- A new, thicker, professional-grade density
- Seals threads effectively in more applications
- No need for pipe dope
- Easier to use - no waste
- Compatible with a broad range of gases and liquids
- Compatible with a broad range of piping materials
- Effective across a broad range of temperatures and pressures
- Acts as a thread lubricant and anti-seize
- Prevents electrolytic corrosion of threads
- No curing time
Documents
Specifications
- Collection:
- Blue Monster®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 1429
- Material:
- Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 500
- Pressure - Maximum:
- 10000 psi
- Product Type:
- PTFE Tape
- Size:
- 2 in x 1429 in
- Temperature Range:
- -450 to 500 Deg F
- Tensile Strength:
- 15 N/mm2
- Thickness:
- 0.0035 in
- UL Listed:
- Yes
- UPC:
- 038091708888
- Width:
- 2