3/4 x 600 in. Silver Thread Tape
Blue Monster® 3/4 x 600 in. Silver Thread Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Pipe
- Collection:
- Blue Monster®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 600 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Thread Tape
- Size:
- 3/4 in x 600 in
- Temperature Range:
- -450 to 500 Deg F
- Thickness:
- 0.0045 in
- UPC:
- 038091708956
- Width:
- 3/4 in