This product requires certification to purchase.

8 x 2 in. Open Mesh Mini Strip

Mill-Rose

Blue Monster® 8 x 2 in. Open Mesh Mini Strip

  • Fast #
  • Part #M70151
  • Item #3823265
  • Manufacturer Part #70151
5 out of 5 Customer Rating
Brand image
Mill-Rose

Blue Monster® 8 x 2 in. Open Mesh Mini Strip

  • Fast #
  • Part #M70151
  • Item #3823265
  • Manufacturer Part #70151
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Tough Open Mesh high performance abrasive - 100% waterproof mini strips
  • Blue Monster's wide design provides more surface coverage for faster work
  • Requires Certification

Specifications

Collection:
Blue Monster®
Length:
8 in
UPC:
038091701513
Width:
2 in