1-1/4 in. Stainless Steel Fitting Brush
Quick Twist 1-1/4 in. Stainless Steel Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 8-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- All stainless steel fitting brush, spark proof.
- Only all stainless steel brush on the market
Documents
Specifications
- Brush Type:
- Fitting Brush
- Collection:
- Quick Twist
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-3/8 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 1
- UPC:
- 038091680856