1/2 in. ID #6800 Stainless Steel Quick Twist Fitting Brush
Quick Twist Plus® 1/2 in. ID #6800 Stainless Steel Quick Twist Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Spark Proof Brush
- All stainless steel fitting brush.
- Only all stainless steel brush on the market
Documents
Specifications
- Brush Type:
- Fitting Brush
- Collection:
- Quick Twist Plus®
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- Handle Material:
- Plastisol
- Material:
- Stainless Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091680351