This product requires certification to purchase.

1-3/8 in. Twisted Fitting Brush

Mill-Rose

Quick Twist Plus® 1-3/8 in. Twisted Fitting Brush

  • Fast #
  • Part #M68081
  • Item #2106134
  • Manufacturer Part #68081
5 out of 5 Customer Rating
Brand image
Mill-Rose

Quick Twist Plus® 1-3/8 in. Twisted Fitting Brush

  • Fast #
  • Part #M68081
  • Item #2106134
  • Manufacturer Part #68081
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • All stainless steel fitting brush with non-slip plastisol comfort grip
  • Only all stainless steel brush on the market
  • Requires Certification

Documents


Specifications

Brush Type:
Wire Brush
Collection:
Quick Twist Plus®
Diameter - Inside 1:
1-1/4 in
Diameter - Outside:
1-3/8 in
Handle Material:
Plastisol
Handle Type:
Comfort Grip
Material:
Stainless Steel
Tool Type:
Fitting Brush
UPC:
038091680818