1/2 in. Stainless Steel Fitting Brush
Quick Twist Plus® 1/2 in. Stainless Steel Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- All stainless steel fitting brush, spark proof.
- Only all stainless steel brush on the market
Documents
Specifications
- Brush Type:
- Utility Brush
- Collection:
- Quick Twist Plus®
- Diameter - Inside 1:
- 3/8 in
- Diameter - Outside:
- 1/2 in
- Material:
- Stainless Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091680252