This product requires certification to purchase.

2 in. ID #6800 Stainless Steel Quick Twist Fitting Brush

Mill-Rose

Quick Twist Plus® 2 in. ID #6800 Stainless Steel Quick Twist Fitting Brush

  • Fast #
  • Part #M68105
  • Item #1120121
  • Manufacturer Part #68105
5 out of 5 Customer Rating
Brand image
Mill-Rose

Quick Twist Plus® 2 in. ID #6800 Stainless Steel Quick Twist Fitting Brush

  • Fast #
  • Part #M68105
  • Item #1120121
  • Manufacturer Part #68105
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • All stainless steel fitting brush, spark proof.
  • Only all stainless steel brush on the market
  • Requires Certification

Documents


Specifications

Brush Type:
Fitting Brush
Collection:
Quick Twist Plus®
Diameter - Inside 1:
2
Diameter - Outside:
2-1/8 in
Handle Material:
Plastisol
Material:
Stainless Steel
Tool Type:
Fitting Brush
UPC:
038091681051