3/4 in. Quick Twisted Fitting Brush
Quick Twist Plus® 3/4 in. Quick Twisted Fitting Brush
Package Quantity Info:
Each: 1 Inner Pack: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All stainless steel fitting brush with non-slip plastisol comfort grip
- Only all stainless steel brush on the market
Documents
Specifications
- Brush Type:
- Fitting Brush
- Collection:
- Quick Twist Plus®
- Diameter - Inside 1:
- 3/4
- Diameter - Outside:
- 7/8 in
- Handle Material:
- Plastisol
- Material:
- Stainless Steel
- Tool Type:
- Fitting Brush
- UPC:
- 038091680511