This product requires certification to purchase.

1-Light Mini-Pendant Light in Satin Nickel

Millennium Lighting

1-Light Mini-Pendant Light in Satin Nickel

  • Fast #
  • Part #M1701SN
  • Item #3755548
  • Manufacturer Part #1701-SN
4.4 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Mini-Pendant Light in Satin Nickel

  • Fast #
  • Part #M1701SN
  • Item #3755548
  • Manufacturer Part #1701-SN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
7-3/4 in
Diameter:
7-3/4 in
Dimmable:
No
Glass Type:
Faux Alabaster
Height:
45 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639003225
Volts:
120V
Watts:
100 W
Width:
7-3/4 in