This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M2901PBK
  • Item #8205539
  • Manufacturer Part #2901-PBK
5 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M2901PBK
  • Item #8205539
  • Manufacturer Part #2901-PBK
5 out of 5 Customer Rating

X Points

Color Finish Name: Powder Coated Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in Powder Coat Bronze and Powder Coat Black
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Height
13 in
Width
11 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Powder Coated Black
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Metal
Number of Lights
1
Proposition 65
PROP 65 WARNING
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639026811