This product requires certification to purchase.

1-Light Outdoor Wall Sconce in Powder Coated Black

Millennium Lighting

1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M2941PBK
  • Item #8205562
  • Manufacturer Part #2941-PBK
4.5 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Outdoor Wall Sconce in Powder Coated Black

  • Fast #
  • Part #M2941PBK
  • Item #8205562
  • Manufacturer Part #2941-PBK
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available in Powder Coat Bronze and Powder Coat Black
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
11 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Traditional
Material:
Metal
Number of Lights:
1
Power Source:
Hardwired
Proposition 65:
PROP 65 WARNING
UL Listed:
Yes
UPC:
842639026897
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
8 in