This product requires certification to purchase.

1-Light Wall Sconce in Brushed Nickel

Millennium Lighting

1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M212001BN
  • Item #10241874
  • Manufacturer Part #212001-BN
3.2 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Wall Sconce in Brushed Nickel

  • Fast #
  • Part #M212001BN
  • Item #10241874
  • Manufacturer Part #212001-BN
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Great for use as wall lighting in a hallway, living room, or bedroom
  • Fixture measures 19.5 inches tall
  • Suitable for indoor use
  • Features a linen shade
  • Constructed from metal for durability
  • 1 Year-limited manufacturer's warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Dimmable:
No
Height:
19-1/2 in
Lighting Direction:
Down Lighting
Number of Lights:
1
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
UL Listed:
Yes
UPC:
842639043184
Volts:
120V
Width:
5-1/2 in