This product requires certification to purchase.

1-Light Wall Sconce in Chrome

Millennium Lighting

1-Light Wall Sconce in Chrome

  • Fast #
  • Part #M331CH
  • Item #7732054
  • Manufacturer Part #331-CH
4.5 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Wall Sconce in Chrome

  • Fast #
  • Part #M331CH
  • Item #7732054
  • Manufacturer Part #331-CH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7-1/2
Dimmable:
No
ETL Listed:
No
Glass Type:
Faux Alabaster
Height:
8
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639000712
Volts:
120V
Watts:
100
Width:
5-1/2