This product requires certification to purchase.

1-Light Wall Sconce in Modern Gold

Millennium Lighting

1-Light Wall Sconce in Modern Gold

  • Fast #
  • Part #M46971MG
  • Item #10198101
  • Manufacturer Part #46971-MG
3.6 out of 5 Customer Rating
Brand image
Millennium Lighting

1-Light Wall Sconce in Modern Gold

  • Fast #
  • Part #M46971MG
  • Item #10198101
  • Manufacturer Part #46971-MG
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This wall light fixture is excellent for use as a bathroom, bedroom, and hall light.
  • Features a white fabric shade
  • 1 Year limited manufacturer's warranty
  • Suitable for dry location
  • Constructed from metal
  • Installation instructions and hardware are included.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
26 in
Width
6-1/2 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Modern Gold
Dimmable
No
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Modern, Contemporary
Material
Glass, Metal
Number of Lights
1
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Lumens
900
Power Source
Hardwired
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
M46971MG
UL Listed
Yes
UPC
842639039538