1-Light Wall Sconce in Polished Nickel
1-Light Wall Sconce in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- This wall light fixture is excellent for use as a bathroom, bedroom, and hall light.
- Features a white fabric shade
- 1 Year limited manufacturer's warranty
- Suitable for dry location
- Constructed from metal
- Installation instructions and hardware are included.
- Professional installation recommended.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 26 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 900
- Material:
- Glass, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- M46981PN
- UL Listed:
- Yes
- UPC:
- 842639039583
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 6-1/2 in