1-Light Wall Sconce in Vintage Brass
1-Light Wall Sconce in Vintage Brass
Frequently Purchased Together
Product Details
Product Details
- Great for use as wall lighting in a hallway, living room, or bedroom
- Fixture measures 14 inches tall
- Suitable for indoor use
- Features a linen shade
- Compatible with standard wall dimmer
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vintage Brass
- Depth:
- 6 in
- Dimmable:
- No
- Height:
- 14 in
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 5 in