13 in. Tall Outdoor Wall Sconce in Powder Coat Black
13 in. Tall Outdoor Wall Sconce in Powder Coat Black
Frequently Purchased Together
Product Details
Product Details
- As twilight sets in, look to quality outdoor lighting to wrap your home in a warm and welcoming glow. Select outdoor fixtures that not only provide much needed illumination, but also a sense of style and grace and work to define your home’s design.
- Constructed of metal
- Comes with a clear glass shade
- (1) 60 watt maximum medium (E26) bulb required
- Dimmable with compatible dimming bulbs
- Recommended for use with Vintage Edison bulb
- Intended for outdoor use
- UL rated for wet locations
- Covered under a 1 year limited manufacturer warranty
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Powder Coat Black
- Dimmable:
- Yes
- Glass Type:
- Clear
- Height:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman, Industrial
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 60 W
- Width:
- 5 in