This product requires certification to purchase.

17 in. 1-Light Outdoor Wall Sconce in Powder Coated Bronze

Millennium Lighting

17 in. 1-Light Outdoor Wall Sconce in Powder Coated Bronze

  • Fast #
  • Part #M60081PBZ
  • Item #8286559
  • Manufacturer Part #60081-PBZ
5 out of 5 Customer Rating
Brand image
Millennium Lighting

17 in. 1-Light Outdoor Wall Sconce in Powder Coated Bronze

  • Fast #
  • Part #M60081PBZ
  • Item #8286559
  • Manufacturer Part #60081-PBZ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Available in Powder Coat Bronze and Powder Coat Black
  • Constructed from metal
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for wet location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Powder Coated Bronze
Dimmable:
No
Glass Type:
Clear
Height:
17 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M60081PBZ
UL Listed:
Yes
UPC:
842639028419
Volts:
120V
Width:
6 in