2-Light Flush Mount Ceiling Light in Brushed Nickel
2-Light Flush Mount Ceiling Light in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Select this flush mount lighting to add the perfect level of ambient to your space.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 13 in
- Dimmable:
- No
- Glass Type:
- Etched White
- Height:
- 5-31/50 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 2
- Proposition 65:
- Y
- UL Listed:
- Yes
- UPC:
- 842639030191
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 13 in