This product requires certification to purchase.

2-Light Flush Mount Ceiling Light in Matte Black

Millennium Lighting

2-Light Flush Mount Ceiling Light in Matte Black

  • Fast #
  • Part #M4603MB
  • Item #9500116
  • Manufacturer Part #4603-MB
4.9 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Flush Mount Ceiling Light in Matte Black

  • Fast #
  • Part #M4603MB
  • Item #9500116
  • Manufacturer Part #4603-MB
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Select this flush mount lighting to add the perfect level of ambient to your space.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
13 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Faux Alabaster
Height:
5-1/2 in
Installation Type:
Flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Material:
Glass
Number of Lights:
2
Proposition 65:
Y
UL Listed:
Yes
UPC:
842639030443
Volts:
120V
Watts:
60 W
Width:
13 in