2-Light Flush Mount Ceiling Light in Matte White
2-Light Flush Mount Ceiling Light in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Great fixture to illuminate your hallway, office, mud room, and more
- Fixture measures 3.94 inches tall
- Suitable for use in dry locations
- Uses two 60-Watt bulbs
- Compatible with standard wall dimmer
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 12-7/25 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 3-47/50 in
- Installation Type:
- Flush Mount, Ceiling Mount
- Length:
- 12-7/25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Glass, Metal
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 842639043573
- Volts:
- 120V
- Watts:
- 120 W
- Width:
- 12-7/25 in