2-Light Outdoor Hanging Lantern in Textured Black
2-Light Outdoor Hanging Lantern in Textured Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Exceptional for an entryway, porch, patio, and deck
- This outdoor hanging lantern is 10.5 in. wide
- Suitable for outdoor use
- Uses two 40-Watt bulbs
- Light direction is down
- 1 Year-limited manufacturer's warranty
- Professional installation recommended
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Depth:
- 10-1/2 in
- Dimmable:
- No
- Glass Type:
- Clear, Seeded
- Height:
- 17-1/2 in
- Lighting Direction:
- Down Lighting
- Number of Lights:
- 2
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:áwww.p65warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639040237
- Volts:
- 120V
- Width:
- 10-1/2 in