2-Light Outdoor Security Floodlight in Matte White Finish
2-Light Outdoor Security Floodlight in Matte White Finish
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This 2 light outdoor shaded adjustable floodlight is compatible with PAR38 bulbs
- Constructed in Aluminum
- Connects easily to the junction box
- Complete with twin adjustable heads that provide directional illumination
- Rated for wet location
- Bulbs are not included
- All necessary hardware is included for quick and easy installation
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 11 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 3000
- Material:
- Aluminum
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639038852
- Volts:
- 120V
- Watts:
- 200 W
- Weight:
- 2.44 lb
- Width:
- 5-1/4 in