This product requires certification to purchase.

2-Light Security Flood Lights in Powder Coated Black

Millennium Lighting

2-Light Security Flood Lights in Powder Coated Black

  • Fast #
  • Part #M16002PBK
  • Item #10154032
  • Manufacturer Part #16002-PBK
4.1 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Security Flood Lights in Powder Coated Black

  • Fast #
  • Part #M16002PBK
  • Item #10154032
  • Manufacturer Part #16002-PBK
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • This 2 light outdoor shaded adjustable floodlight is compatible with PAR38 bulbs
  • Constructed in Aluminum
  • Connects easily to the junction box
  • Adjustable lamp heads for directional lighting for outdoor use in residential and light commercial
  • Rated for wet location
  • Bulbs are not included
  • All necessary hardware is included for quick and easy installation
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Powder Coated Black
Depth:
6-3/20 in
Dimmable:
No
ETL Listed:
Yes
Height:
9-1/5 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern, Contemporary
Lumens:
3000
Material:
Aluminum
Number of Lights:
2
Power Source:
Hardwired
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
M16002PBK
UL Listed:
Yes
UPC:
842639038845
Volts:
120V
Watts:
200 W
Weight:
0.95 lb
Width:
4-18/25 in