This product requires certification to purchase.

2-Light Vanity Fixture in Chrome

Millennium Lighting

2-Light Vanity Fixture in Chrome

  • Fast #
  • Part #M2342CH
  • Item #7733175
  • Manufacturer Part #2342-CH
4 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Vanity Fixture in Chrome

  • Fast #
  • Part #M2342CH
  • Item #7733175
  • Manufacturer Part #2342-CH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
9 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Metal, Glass
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639022424
Volts:
120V
Watts:
60 W
Width:
14-3/4 in