This product requires certification to purchase.

2-Light Vanity Fixture in Chrome

Millennium Lighting

2-Light Vanity Fixture in Chrome

  • Fast #
  • Part #M30302CH
  • Item #9402873
  • Manufacturer Part #30302-CH
4 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Vanity Fixture in Chrome

  • Fast #
  • Part #M30302CH
  • Item #9402873
  • Manufacturer Part #30302-CH
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Height
9 in
Width
15-1/2 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
No
Glass Type
Opal
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
2
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
120 W
Warranty & Product Information
ADA Compliant
No
Type
M30302CH
UL Listed
Yes
UPC
842639027542