This product requires certification to purchase.

2-Light Vanity Fixture in Matte Black/Brushed Nickel

Millennium Lighting

2-Light Vanity Fixture in Matte Black/Brushed Nickel

  • Fast #
  • Part #M2412MBBN
  • Item #7859062
  • Manufacturer Part #2412-MB/BN
4.4 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Vanity Fixture in Matte Black/Brushed Nickel

  • Fast #
  • Part #M2412MBBN
  • Item #7859062
  • Manufacturer Part #2412-MB/BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black, Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black, Brushed Nickel
Depth:
5 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear
Height:
5-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Industrial, Transitional
Lights Included:
No
Material:
Steel
Number of Lights:
2
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639024251
Volts:
120V
Watts:
60 W
Width:
23-1/2 in