This product requires certification to purchase.

2-Light Vanity Fixture in Satin Nickel

Millennium Lighting

2-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M3682SN
  • Item #8205420
  • Manufacturer Part #3682-SN
3.8 out of 5 Customer Rating
Brand image
Millennium Lighting

2-Light Vanity Fixture in Satin Nickel

  • Fast #
  • Part #M3682SN
  • Item #8205420
  • Manufacturer Part #3682-SN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
6 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear, Seeded
Height:
7-22/25 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Down Lighting, Up Lighting
Lighting Style:
Traditional
Lights Included:
No
Material:
Metal
Number of Lights:
2
Proposition 65:
PROP 65 WARNING
UL Listed:
Yes
UPC:
842639027481
Volts:
120V
Watts:
100 W
Width:
14-1/4 in