This product requires certification to purchase.

3-Light Flush Mount Ceiling Light in Brushed Nickel

Millennium Lighting

3-Light Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M4905BN
  • Item #9500081
  • Manufacturer Part #4905-BN
5 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M4905BN
  • Item #9500081
  • Manufacturer Part #4905-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Select this flush mount lighting to add the perfect level of ambient to your space.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15 in
Dimmable:
No
Glass Type:
Etched White
Height:
5-31/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Number of Lights:
3
Proposition 65:
Y
Type:
M4905BN
UL Listed:
Yes
UPC:
842639033017
Volts:
120V
Watts:
180 W
Width:
15 in