This product requires certification to purchase.

3-Light Flush Mount Ceiling Light in Brushed Nickel

Millennium Lighting

3-Light Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M5225BN
  • Item #7731856
  • Manufacturer Part #5225-BN
4.4 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Flush Mount Ceiling Light in Brushed Nickel

  • Fast #
  • Part #M5225BN
  • Item #7731856
  • Manufacturer Part #5225-BN
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Select this flush mount lighting to add the perfect level of ambient to your space.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Height
5-1/2 in
Width
14 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
No
Glass Type
Etched White
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639020000