This product requires certification to purchase.

3-Light Flush Mount Ceiling Light in Modern Gold

Millennium Lighting

3-Light Flush Mount Ceiling Light in Modern Gold

  • Fast #
  • Part #M5225MG
  • Item #9256999
  • Manufacturer Part #5225-MG
4.6 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Flush Mount Ceiling Light in Modern Gold

  • Fast #
  • Part #M5225MG
  • Item #9256999
  • Manufacturer Part #5225-MG
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Modern Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Select this flush mount lighting to add the perfect level of ambient to your space.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Depth
14 in
Height
5-1/2 in
Width
14 in
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Modern Gold
Dimmable
No
Glass Type
Etched White
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
3
Proposition 65
PROP65 WARNING FOR CALIFORNIA RESIDENTS
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
No
UL Listed
Yes
UPC
842639031129