3-Light Flush Mount Ceiling Light in Rubbed Bronze
3-Light Flush Mount Ceiling Light in Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Select this flush mount lighting to add the perfect level of ambient to your space.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rubbed Bronze
- Depth:
- 14 in
- Dimmable:
- No
- Glass Type:
- Etched White
- Height:
- 5-1/2 in
- Installation Type:
- Flush Mount
- Length:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 842639007391
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 14 in