3-Light Flush Mount Ceiling Light in Satin Nickel
3-Light Flush Mount Ceiling Light in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Select this flush mount lighting to add the perfect level of ambient to your space.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 15
- Dimmable:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 5-1/2
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Number of Lights:
- 3
- Proposition 65:
- Y
- Type:
- M4605SN
- UL Listed:
- Yes
- UPC:
- 842639030511
- Volts:
- 120V
- Watts:
- 60
- Width:
- 5-1/2