This product requires certification to purchase.

3-Light Pendant Light in Matte Black

Millennium Lighting

3-Light Pendant Light in Matte Black

  • Fast #
  • Part #M170022MB
  • Item #9501822
  • Manufacturer Part #170022-MB
3.4 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Pendant Light in Matte Black

  • Fast #
  • Part #M170022MB
  • Item #9501822
  • Manufacturer Part #170022-MB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Place this fixture over your kitchen island, dining room table or even in your hallway.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
Height:
13-1/2 in
Light Bulb Base Type:
Candelabra E-12
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639030931
Volts:
120V
Watts:
120 W
Width:
9 in