3-Light Pendant Light in Modern Gold
3-Light Pendant Light in Modern Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture over your kitchen island, dining room table or even in your hallway.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for dry location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Modern Gold
- Depth:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 19 in
- Installation Type:
- Ceiling Mount, Chain Hung
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 3
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Yes
- UPC:
- 842639025593
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9 in