This product requires certification to purchase.

3-Light Semi-Flush Mount Ceiling Light in Matte Black

Millennium Lighting

3-Light Semi-Flush Mount Ceiling Light in Matte Black

  • Fast #
  • Part #M170033MB
  • Item #9501823
  • Manufacturer Part #170033-MB
4.5 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Semi-Flush Mount Ceiling Light in Matte Black

  • Fast #
  • Part #M170033MB
  • Item #9501823
  • Manufacturer Part #170033-MB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Auburn, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Take overhead lighting to a whole new level with semi-flush mount lighting.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for dry location.
  • Professional installation recommended.
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Dimmable:
No
Height:
11 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Candelabra E-12
Number of Lights:
3
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
842639031051
Volts:
120V
Watts:
180 W
Width:
16 in