3-Light Vanity Fixture in Matte Black
3-Light Vanity Fixture in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5 in
- Dimmable:
- No
- Glass Type:
- Etched
- Height:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lights Included:
- No
- Material:
- Metal
- Number of Lights:
- 3
- Proposition 65:
- Y
- UL Listed:
- Yes
- UPC:
- 842639031563
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 21 in