This product requires certification to purchase.

3-Light Vanity Fixture in Modern Gold

Millennium Lighting

3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M30303MG
  • Item #9402857
  • Manufacturer Part #30303-MG
5 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M30303MG
  • Item #9402857
  • Manufacturer Part #30303-MG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 year limited manufacture's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification
Dimensions & Measurements
Height
9 in
Width
24 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Modern Gold
Dimmable
No
Glass Type
Opal
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Material
Metal
Number of Lights
3
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
180 W
Warranty & Product Information
ADA Compliant
No
Type
M30303MG
UL Listed
Yes
UPC
842639027580