This product requires certification to purchase.

3-Light Vanity Fixture in Modern Gold

Millennium Lighting

3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M9753MG
  • Item #9536071
  • Manufacturer Part #9753-MG
4.8 out of 5 Customer Rating
Brand image
Millennium Lighting

3-Light Vanity Fixture in Modern Gold

  • Fast #
  • Part #M9753MG
  • Item #9536071
  • Manufacturer Part #9753-MG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Place this fixture to the side of your mirror to add the perfect lighting to your bathroom.
  • Compatible with standard wall dimmer
  • 1 Year limited manufacturer's warranty
  • This item is UL listed
  • Meets CSA standards
  • This item is rated for damp location.
  • Professional installation recommended.
  • Requires Certification

Documents

Dimensions & Measurements
Height
10 in
Width
25-1/2 in
Included Components
Lights Included
No
Characteristics & Features
Color Finish Category
Gold Tones
Color Finish Name
Modern Gold
Dimmable
No
Glass Type
Clear
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number of Lights
3
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.com
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
Type
M9753MG
UL Listed
Yes
UPC
842639031853