3-Light Vanity Fixture in Satin Nickel
3-Light Vanity Fixture in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Place this fixture directly above the mirror and sink to add the perfect lighting to your bathroom.
- Compatible with standard wall dimmer
- 1 Year limited manufacturer's warranty
- This item is UL listed
- Meets CSA standards
- This item is rated for damp location.
- Professional installation recommended.
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 7 in
- Dimmable:
- No
- Glass Type:
- Faux Alabaster
- Height:
- 8-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lights Included:
- No
- Number of Lights:
- 3
- Proposition 65:
- Y
- UL Listed:
- Yes
- UPC:
- 842639029959
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in